
GREENLEE CM-450 True RMS Meter Clamp
Description
True RMS clamp meter. AC amperage, AC/DC voltage measurement. True RMS for the most accurate measurement where harmonics are present. Quick, easy operation. Auto power off for longer battery life. Resistance measurement. Audible continuity and diode tests. Frequency measurement. Data hold to capture measurement. 4000 count LCD. Accessories included: Test leads, 3 V Standard button battery (IEC-CR 2032; ANSI-NEDA 54004LC). Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Clamp Meter |
Type | AC, True RMS | Jaw Capacity | 1.02 in |
Display | 4000 Count LCD | AC Voltage Range | 4 - 600 VAC |
DC Voltage Range | 4 - 600 VDC | Resistance | 400 O - 40 MO |
Audible Continuity | Yes | Diode Test | Yes |
Data Hold | Yes | Amperage Range | 40 - 600 A AC |
Warranty | Lifetime Limited | Includes | 3 V Standard Button Battery, Test Leads |
Standards | CAT III 600 V, C/US UL Listed, CE Certified | UPC | 783310127260 |
Packages
1 - UNIT - 1 |