Abbotsford
grncm960

GREENLEE CM-960 600A AC+DC True RMS Clamp Meter

Price $464.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CM-960

Description

PRODUCT FEATURES:- CM-960 Clamp meter with Certificate of Calibration - Measures AC+DC current - AC and AC+DC voltage measurements with digital low pass filter for accurate readings on variable frequency drives - Also measures DC voltage, resistance, capacitance and frequency - Tests continuity and diodes - Peak-RMS measures motor inrush current - Backlight & relative mode for added versatility - AmpTip increases accuracy on small wires and low current - Two voltage detection modes - non-contact or using a single test lead - Data hold - Recording of Maximum, Minimum, and Average readings - Lifetime warranty

Specifications

Brand Name Greenlee Item Name Clamp Meter
Type AC/DC, Automatic Selection Jaw Capacity 30 mm
Display Digital Audible Continuity Yes
Amperage Range 60 - 600 A UPC 783310021926

Packages

1 - UNIT - 1