
GREENLEE CM-330 400A AC Greenlee Clamp Meter
Description
AC current measuring capability up to 400 A. Compact size, fits easily into tool pouch. Data hold and Max hold to capture important readings. 2000-count LCD. Lifetime limited warranty. Accessories included: (1) 9V battery, carrying case.
Specifications
Brand Name | Greenlee | Item Name | Clamp Meter |
Type | AC, Digital | Jaw Capacity | 1.18 in |
Display | 3-1/2 Digits LCD | Diode Test | Yes |
Data Hold | Yes | Counts | 2000 |
Battery Type | 9 V | Amperage Range | 20 - 400 A |
Environmental Conditions | 0 - 80% Relative Humidity | Warranty | Lifetime |
Includes | (1) 9 V Battery, Carrying Case | Standards | CAT III, 600 V Per UL 61010B-1, CAT III, cULus Listed, CE Certified |
UPC | 783310118657 |
Packages
1 - UNIT - 1 |