![grncmi600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327998656.jpg?preset=medium)
GREENLEE CMI-600 600Amp 600V Industrial AC+DC TrueRMS Clamp Meter
Description
PRODUCT FEATURES:• Measures AC+DC current and DC microamps• AC and AC+DC voltage measurements with digital filter low pass for accurate readings on variable frequency drives• Also measures DC voltage, resistance, capacitance, temperature and frequency• Tests continuity and diodes• Phase Sequence & Motor Rotation tests• Peak-RMS measures motor in rush current• Backlight & relative mode for added versatility• AmpTip™ increases accuracy on small wires and low current• Two voltage detection modes - non-contact or using a single test lead• Data hold• Recording of Maximum, Minimum, and Average readings• Lifetime warranty
Specifications
Brand Name | Greenlee | Item Name | Clamp Meter |
Type | AC/DC, Industrial | Jaw Capacity | 1.18 in |
Display | LCD, 6000 Count | AC Voltage Range | 600 V |
Resistance | 600 O, 6 kO, 60 kO | Counts | 6000 |
Battery Type | AAA | Amperage Range | 60, 600 A |
Frequency Range | 50 - 400 Hz | Includes | (2) 1.5 V AAA Batteries, Test Leads and Clips, Carrying Case |
Standards | CAT III, cULus Listed, CE | UPC | 783310021919 |