Abbotsford
grncmt80

GREENLEE CMT-80 600V/400A Greenlee Clamp-on Tester

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:CMT-80
Documents Documents

Description

Automatic electrical tester. Hassle-free, automatic measurement of amperage, voltage, and resistance. Low impedance eliminates stray or “ghost” voltage readings. Compact design for measuring in tight spaces. Resistance measurement. Audible continuity test, diode test. Data hold to capture important readings. Auto off for longer battery life.

Specifications

Brand Name Greenlee Item Name Clamp Meter
Type AC, Automatic Selection Jaw Capacity 27 mm
Display Digital AC Voltage Range 600 VAC
Amperage Range 0.9 - 400 A Standards CAT III Approved
UPC 783310077350

Packages

1 - UNIT - 1