Abbotsford
grncsj100

GREENLEE CSJ-100 Greenlee Open Jaw Clamp Meter

Price $263.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:CSJ-100
Documents Documents

Description

AC amperage, AC/DC voltage measurement. Open jaw design eases AC current measurement. Slim profile with build-in probe storage on back. Measures resistance up to 20MO. Audible continuity and diode test. Bright LED and audible alarm for non-contact voltage detection. Auto power off for longer battery life. Data hold to capture measurements. 2000 count LCD. Accessories included: (2)1.5V AAA batteries, test leads and carrying case. Lifetime Limited Warranty.

Specifications

Brand Name Greenlee Item Name Clamp Meter
Type Open Jaw, Automatically Display Digital
Audible Continuity Yes Amperage Range 0 - 200 A AC
Standards CAT III Application For Measuring Resistance, AC Voltage, DC Voltage
UPC 783310871361

Packages

1 - UNIT - 1