FLUKE ELECTRONICS CANADA LP 5065853 400Amp 600VAC 324 Series True RMS Clamp Meter
Description
Fluke 324 Clamp Meter combines volts, amps, capacitance and temperature in a handy compact packageTrue RMS measurements, optimized ergonomics, and a backlight display make the Fluke 324 Clamp Meter a great general purpose troubleshooting tool for commercial and residential electricians. Designed to perform in the toughest environments and provide noise-free, reliable results, you can trust the 324 to help you confidently diagnose problems. Use it to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts and to measure temperature and capacitance. Its slim, compact size and rugged design make it well suited for measuring current up to 400 A in tight cable compartments.
Specifications
Brand Name | Fluke | Item Name | Clamp Meter |
Type | True RMS | Jaw Capacity | 1-1/8 in |
Display | Backlit LCD | AC Voltage Range | 600 VAC |
DC Voltage Range | 600 VDC | Capacitance | 0 - 1000 µF |
Resistance | 400 - 4000 O | Audible Continuity | Yes |
Diode Test | No | Data Hold | Yes |
Counts | 6000 | Battery Type | AAA |
Amperage Range | 40 - 400 A | Frequency Range | 45 - 400 Hz |
Accuracy | +/- 1.5% (AC Amperage), +/- 1.5% (AC Voltage), +/- 1% (DC Voltage/Resistance) | Dimensions | 75 mm W x 34 mm D x 207 mm H |
Operating Temperature | 14 - 122 °F | Weight | 208 g |
Warranty | 2 yr | Includes | Display Container, Soft Case, Manual, Test Leads |
Standards | CAT III 600 V, CAT IV 300 V | Application | For Commercial and Residential Electricians |
UPC | 095969623759 |
Packages
1 - UNIT - 1 |