![flu376](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11875448.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 3781856 376 True RMS AC/DC Clamp Meter With IFlex
Description
You can measure around awkward sized conductors with the Fluke 376 True RMS Clamp Meter with iFlex, expanding your measurement range to 2500 A AC. With True RMS voltage and current measurements, the Fluke 376 can read up to 1000 V and 1000 A in both AC and DC modes.The Fluke 376 is the direct replacement for the Fluke 337 Clamp Meter.FEATURES:- iFlex® Flexible Current Probe expands the measurement range to 2500 A ACCAT IV 600 V, CAT III 1000 V- True RMS AC voltage and current for accurate measurements on non-linear signals- Min, max, average and Inrush recording to capture variations automatically- Integrated low pass filter and state-of-the-art signal processing allows for use in noisy electrical environments while providing stable readings- Proprietary Inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it- Ergonomic design fits in your hand and can be used while wearing protective equipment- Large, easy to read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement- Three-year warranty- Soft Carrying Case
Specifications
Brand Name | Fluke | Item Name | Clamp Meter |
Type | AC/DC, True RMS | Display | Backlight |
Resolution | 0.1 A | AC Voltage Range | 1000 V |
DC Voltage Range | 1000 V | Capacitance | 1000 µF |
Resistance | 60 kO | Battery Type | (2) AA |
Series/Model | 376 | Amperage Range | 999.9 A |
Frequency Range | 50/60 Hz | Accuracy | 2% +/- 5 digits (10 - 100 Hz), 2.5% +/- 5 digits (100 - 500 Hz) |
Dimensions | 246 mm L x 83 mm W x 43 mm H | Operating Temperature | -10 to 50 °C |
Environmental Conditions | <10 °C Non-Condensing, <90% RH at 10 - 30 °C, <75% RH at 30 - 40 °C, <45% RH at 40 - 50 °C | Weight | 388 g |
Warranty | 3 yr | Includes | 18 in iFlex Flexible Current Probe, Coated Instruction Card, Safety Information Sheet, Soft Carrying Case, TL75 Test Leads, (2) AA Alkaline Batteries |
Standards | CAT IV 600 V, CAT III 1000 V, EN 61326-1:2006, CAN/CSA-C22.2 No. 61010-1-04, ANSI/UL 61010-1:2004, ANSI/ISA-61010-1 (82.02.01):2004, EN/IEC 61010-1:2001, Pollution Degree 2, EN/IEC 61010-2-032:2002, EN/IEC 61010-031:2002+A1:2008 | Application | For Accurate Measurements on Non Linear Signals |
Packages
1 - UNIT - 1 |