Abbotsford
flu376fc

FLUKE ELECTRONICS CANADA LP 5065965 376 FC True-RMS AC/DC Clamp Meter with iFlex®

Price $1,038.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5065965

Description

The Fluke 376 FC is part of the Fluke Connect family of wireless test tools. Now you can: - Log and trend measurements to pinpoint intermittent faults - Transmit results wirelessly via Fluke Connect® Measurements app - Create and send reports right from the field - Stay safely away from the arc flash zone through Bluetooth connectivity to Apple and Android devices. Features: - Connect your meter to your smartphone with Fluke Connect Measurements - Read measurements on your phone at a safe distance, wearing less PPE while your meter takes all the risks - Record results directly to your phone and the Cloud - Capture intermittent faults while performing other tasks using the logging capabilities of the Fluke 376 FC - Create and share reports from the field via email, or converse in real-time with ShareLive™ video calls - iFlex flexible current probe expands the measurement range to 2500 A ac; provides access to large conductors in tight spaces (included) - TPAK magnetic hanging strap (included) - Integrated VFD low pass filter for accurate motor drive measurements - Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it - CAT IV 600 V, CAT III 1000 V safety rating - Three-year warranty - Soft carrying case Measurement Capability: - 1000 A ac and dc current measurement - 2500 A ac current measurement with iFlex flexible current probe - 1000 V ac and dc voltage measurement - True-rms voltage and current for accurate measurements on non-linear signals - Frequency measurement to 500 Hz with body jaw and iFlex - Resistance measurement to 60 k? with continuity detection - Min, max, average, and inrush recording to capture variations automatically - 500 mV dc measurement range to interface with other accessories - 1000 ?F capacitance measurement

Packages

1 - UNIT - 1
Substitutes to this product