Abbotsford
flu373

FLUKE ELECTRONICS CANADA LP 3780249 600Amp 600VAC/DC 6K True-RMS AC Clamp Meter

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:3780249

Description

Fluke 373 True RMS AC Clamp Meter does the job for any AC-only current measurement applicationFluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 O.To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, so you do not need to move the switch while taking a measurement. When you put it all together, you’ll find the Fluke 373 offers everything you need, plus a little more.Other useful capabilities:- Provides True-RMS voltage and current measurements to accurately measure non-linear signals- Automatically selects a measurement range based on voltage present so you don’t need to change the switch positions while taking a measurement- Presents readings on a large, easy-to-read backlit display- Features CAT IV 300 V, CAT III 600 V safety ratings- Comes with a soft carrying case and three-year warranty- Runs on two AA alkaline batteries

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Clamp Meter Type AC, True RMS
Jaw Capacity 1-21/64 in Display Backlit LCD
Resolution 0.1 VAC/VDC, 0.1 A (AC), 0.1 - 1 O, 0.1 - 1 µF AC Voltage Range 600 VAC
DC Voltage Range 600 VDC Capacitance 10 - 1000 µF
Resistance 600 - 6000 O Audible Continuity Yes
Data Hold Yes Counts 6000
Battery Type AA Amperage Range 600 A
Accuracy +/- 2% (AC Amperage), +/- 1% (AC/DC Voltage/Resistance), +/- 1.9% (Capacitance) Dimensions 232 mm L x 85 mm W x 45 mm H
Operating Temperature -10 to 50 °C Environmental Conditions < 90% RH Humidity, 3000 m Operating Altitude
Weight 370 g Warranty 3 yr
Includes TL76 Test Leads, Batteries, Soft Carrying Case, Instructions Standards CSA Certified, CE Certified, N10140, TUV Listed, EMI, EMC, ANSI/ISA S82.02.01:2004, CAN/CSA-C22.2 No. 61010-1-04, IEC/EN 61010-1:2001, 600V CAT III, 300V CAT IV
UPC 009596955783

Packages

1 - UNIT - 1