FLUKE ELECTRONICS CANADA LP 4459439 A3001 FC Wireless iFlex AC Current Module
Description
All the facts, right in the field. The Fluke a3001 FC Wireless iFlex AC Current Module is one member of a family of wireless test tools that let you share test data using the Fluke Connect® app with ShareLive™ video call.Fluke Connect Wireless Test Tools put tools, not your body, near live electrical panels. It's simple. Connect the a3001 FC current module, or any of the other Fluke Connect remote modules, and read the results on the Fluke Connect Wireless Multimeter or a portable PC from a safe distance.Better still, the Fluke Connect test tools can send measurement data to your smartphone, so you can save and share measurements from the field with your team anytime, from anywhere.
Specifications
Brand Name | Fluke | Sub Brand | iFlex® |
Item Name | AC Current Clamp Module | Type | Wireless |
Jaw Capacity | 10 in | Display | Digital LCD |
Resolution | 0.1 A | Battery Type | (2) AA Alkaline |
Series/Model | FLK-a3001 FC | Amperage Range | 0.5 - 2500 A |
Battery Life | 400 hr | Accuracy | 3% +/- 5 Digits |
Dimensions | 2-1/2 in W x 1.4 in D x 6-1/2 in H | Operating Temperature | -10 to 50 °C |
Environmental Conditions | 90% at 35 °C, 75% at 40 °C, 45% at 50 °C Operating Humidity, -40 to 60 °C Storage | Weight | 8 oz |
Warranty | 3 yr | Standards | CSA, CE, FCC: T68-FBLE IC: 6627A-FBLE, EMC EN61326-1:2006, IEC 61010-1, 600 V Category IV/1000 V Category III, 3rd Edition, IP42 |
UPC | 095969723565 |
Packages
1 - UNIT - 1 |