Abbotsford
flu4401588

FLUKE ELECTRONICS CANADA LP 4401588 400Amp A3000 FC Wireless AC Current Clamp Module

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:4401588

Description

See it. Save it. Share it.All the facts, right in the field. The Fluke a3000 FC Wireless AC Current Clamp Module is one member of a family of wireless test tools that let you share test data using the Fluke Connect app with ShareLive video call.Fluke Connect Wireless Test Tools put tools, not your body, near live electrical panels. It's simple. Connect the a3000 FC current clamp module, or any of the other Fluke Connect remote modules, and read the results on the Fluke Connect Wireless Multimeter or a portable PC from a safe distance.Better still, the Fluke Connect test tools can send measurement data to your smartphone, so you can save and share measurements from the field with your team anytime, from anywhere.Don't get bogged down while isolating intermittent electrical faults.Timing is everything when trying to find an intermittent problem and the hard part is, it doesn't always show up when you have your meter connected. We've solved that problem with Fluke Connect - leave your remote modules connected to log measurements and walk away to address other issues. You can then download the data for further analysis.Work safely near electrical panels while wearing less PPE.Personal protective equipment (PPE) can save your life, but it's bulky, hot and hard to work in. With Fluke Connect, there's no need to work in front of live open panels or moving/hazardous machinery.Picture having the ability to access live readings without being exposed to the live panel. It's easy. Just de-energize the cabinet, open the panel while wearing PPE and connect one or more a3000 FC modules. Close the cabinet, re-energize and let the Fluke Connect system work, reducing the risk of arc flash by separating yourself from hazardous measurement situations.Testing 3-phase is now faster and cheaper.When your cabinet is de-energized, attach a Fluke Connect current clamp to each phase. Close, re-energize and start taking readings. What used to take hours and use costly equipment can be done in minutes with an affordable Fluke Connect wireless system.Take 3-phase measurements in 1/3 of the time. Add your laptop and go from logging to analysis and diagnosis.You can solve problems faster by seeing live measurements from multiple test points on a single screen. Using a3000 FC current clamp modules, you can:- Take 3-phase measurements in 1/3 the time of previous methods.- Send data to your laptop and go from logging to analysis and diagnosis.- Record over time to monitor circuit load changes for an hour, a shift or a week.- Use the Fluke Connect wireless USB adapter to collect logged data from remote modules by walking past a working module and downloading logged data.- Perform for analysis with your PC and share the results using Fluke Cloud storage and ShareLive video call. View data or graphs to get input from team members.

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name AC Current Clamp Module Type Wireless, True-RMS
Jaw Capacity 34 mm Display 3-1/2 digits LCD
Resolution 0.1 A Battery Type (2) AA NEDA 15 A, IEC LR6
Series/Model A3000 FC Amperage Range 0.5 - 400 A
Battery Life 400 hr Accuracy 2% +/- 5 digits (10 - 100 Hz), 2.5% +/- 5 digits (100 - 500 Hz)
Dimensions 2.95 in W x 1.4 in D x 8 in H Operating Temperature -10 to 50 °C
Environmental Conditions 90% at 35 °C, 75% at 40 °C, 45% at 50 °C Operating Humidity, 2000 m Operating Altitude, 12000 m Storage Altitude Weight 8 oz
Warranty 3 yr Standards CAT III, IP30, EN 61326-1:2006, IEC 61010-1, 600 V CAT III, 3rd Edition Pollution Degree 2, CSA, CE, FCC: T68-FBLE IC: 6627A-FBLE, 2 Pollution Degree
UPC 009596969204

Packages

1 - UNIT - 1