Abbotsford
flucnxa3000kit

FLUKE ELECTRONICS CANADA LP 4242664 CNX a3000 AC Current Clamp Kit

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:4242664

Description

The Fluke CNX a3000 AC Current Clamp Kit is part of the Fluke team of wireless test tools.Connect the CNX a3000 AC Wireless Current Clamp Module to your test point, and view the results up to 20 meters away on the CNX Wireless Multimeter. You’ll save time, with less run-around collecting multiple measurements. Use multiple modules for measurements on three-phase systems. Or use as a stand-alone measurement tool or combine with other CNX modules as a system for multiple measurements. From short distances, you can even view readings from modules through closed electrical panels. Plus no more writing down data as the CNX a3000 current module captures up to 65,000 sets of time stamped min/max/avg readings, using the optional PC adapter. CNX wireless test tools also offer increased safety by letting you view readings in a separate location from the test point. Now you can take readings on moving machinery, with only the measurement module in harm’s way.

Specifications

Brand Name Fluke Sub Brand CNX™
Item Name Clamp Kit Type AC Current
Jaw Capacity 34 mm Display Backlit LCD
Resolution 0.01 mA AC Voltage Range 600 mV - 1000 V
DC Voltage Range 6 - 1000 V Capacitance 1000 nF - 9999 µF
Resistance 600 O - 50 MO Diode Test Yes
Counts 6000 Battery Type (3) AA Alkaline
Amperage Range 400 A Frequency Range 99.99 kHz Volts, 10 kHz in Current
Battery Life 300 hr Accuracy 2% +/- 5 digits (10 - 100 Hz), 2.5% +/- 5 digits (100 - 500 Hz)
Dimensions 8 in H x 2.95 in W x 1.4 in D Operating Temperature -10 to 50 °C
Environmental Conditions 90% at 35 °C, 75% at 40 °C, 45% at 50 °C Weight 8 oz
Includes 3000 Wireless Multimeter, A3000 AC Wireless Current Clamp Module Application For Measurement of all Common Electrical Parameters

Packages

1 - UNIT - 1