FLUKE ELECTRONICS CANADA LP 2096998 1000A DC/600A AC Current Tester Clamp and Carry Case
Description
Special value kit for electrical professional who is looking to add on DC and AC current measurement capabilities to their DMM. Includes a roomy carry case to hold and protect your meter and current clamp, plus extra storage for your test leads, probes and manuals.
Specifications
Brand Name | Fluke | Item Name | AC/DC Current Clamp and Carry Case Kit |
AC Voltage Range | 600 VAC | Battery Type | 9 V |
Series/Model | i1010-KIT Series | Amperage Range | 1 - 600 A AC, 1 - 1000 A DC |
Frequency Range | 45 Hz - 2 kHz | Battery Life | 60 hr |
Accuracy | 2% + 0.5 A | Dimensions | 8.21 x 1.87 x 3.09 in |
Warranty | 1 yr | UPC | 009596924183 |
Packages
1 - UNIT - 1 |