![flui410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11875508.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 617727 i410 AC/DC Current Clamp
Description
The Fluke i410 AC/DC current clamp expands the functionality of digital multimeters and measures up to 400 amps for both AC and DC current. The Large clamp claw gives you access to difficult to reach areas. The kit includes a handy carrying case.
Specifications
Brand Name | Fluke | Item Name | AC/DC Current Clamp |
Jaw Capacity | 1.1 in | Battery Type | 9 V Alkaline |
Series/Model | i410 | Amperage Range | 1 - 400 A AC/DC |
Battery Life | 60 hr | Accuracy | 3.5% + 0.5 A |
Dimensions | 209 x 78 x 48 mm | Operating Temperature | -10 to 50 °C |
Environmental Conditions | -20 to 60 °C Storage Temperature, 0 - 95% (0 - 30 °C), 0 - 75% (30 - 40 °C), 0 - 45% (40 - 50 °C) Relative Humidity | Weight | 0.5 kg |
Warranty | 1 yr | For Use With | Fluke Digital Multimeters |
Standards | CAT III 600 V | UPC | 095969048194 |
Packages
1 - UNIT - 1 |