![klncl900](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255308545.jpg?preset=medium)
KLEIN TOOLS CL900 2000Amp 1000VAC/VDC Digital Clamp Meter
Description
The CL900 is an auto-ranging, true root mean square (TRMS) digital clamp meter that measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.
Specifications
Brand Name | Klein Tools | Item Name | Clamp Meter |
Type | Digital | Display | LCD |
AC Voltage Range | 1000 VAC | DC Voltage Range | 1000 VDC |
Capacitance | 6000 µF | Counts | 6000 |
Battery Type | (2) AAA | Amperage Range | 2000 A |
Frequency Range | 500 kHz | Weight | 1.100 lb |
Standards | CAT IV 600 V, CAT III 1000 V | Application | Measures Current To 2000A AC/DC |
UPC | 092644692352 |
Packages
1 - UNIT - 1 |