Abbotsford
klncl320

KLEIN TOOLS CL320 400Amp HVAC Digital Clamp Meter, AC Auto-Ranging

Price $121.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL320
Documents Documents

Description

Klein Tools CL320 Clamp Meter is an automatically ranging true root mean square (TRMS) digital clamp meter that measures AC current and NCVT via the clamp, AC/DC voltage, DC microamps, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. Features include Auto Range to improve efficiency and speed when making measurements; Diode Test to troubleshoot malfunctioning diodes; Max/Min to understand the variability from average of an electrical property being measured, and DC Microamps measurements when working with flame sensors.


Clamp Meter measures AC current and NCVT via clamp and AC/DC voltage, resistance, frequency, DC microamps, capacitance, duty cycle, diode test, and continuity via test-leads, and temperature with thermocouple

Auto-Range, Data Hold, and Max/Min value

Specifications

Brand Name Klein Tools Item Name Digital Clamp Meter
Type TRMS Jaw Capacity 1.61 in
Display 4000 Count Backlit LCD AC Voltage Range 600 VAC
DC Voltage Range 600 VDC Capacitance 4000 µF
Resistance 40 mO Audible Continuity Yes
Diode Test Yes Temperature Range -40 to 1832 °F
Battery Type (3) AAA Amperage Range 400 A
Frequency Range 10 Hz -1 MHz Dimensions 8.45 in L x 3.51 in W x 1.51 in H
Weight 11 oz Includes Carrying Case, Instructions, Test Leads, Thermocouple, and Batteries
Standards Category III 600 V, Class 2, Double Insulation Safety Rating, CE Certified Application Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, Frequency, DC Micro-Amp, Capacitance, Duty Cycle, Diode Test, and Continuity via Test Leads, and Temperature with Thermocouple
UPC 092644692864

Packages

1 - UNIT - 1