Abbotsford
klncl360

KLEIN TOOLS CL360 200Amp Open Jaw Fork Meter AC Auto-Ranging

Price $137.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:CL360
Documents Documents

Description

The CL360 is an automatically ranging true root mean squared (TRMS) digital open jaw fork meter that measures AC current via the fork, AC/DC voltage, continuity, and resistance via test leads. It can detect the presence of voltage via the integrated non-contact voltage (NCV) tester.PRODUCT FEATURES:- Automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy- Measures AC current via the clamp, and AC/DC voltage, resistance, and continuity via test leads- Wide jaw for measuring current in cables up to 3/0 sizes; accommodates cables of diameter up to 0.58-Inch (14.7mm)- Non-contact voltage tester integrated into the jaw- Includes a carrying case, test leads and 2 x AAA batteries- Jaw and Housing: CATIV 600V/CATIII 1000V; Electrical: CATIII 600V/CATII 1000V; Class 2, Double Insulation- Backlit display for clear readings- Powers off automatically after 15 minutes of non-use to conserve battery life- Rugged Klein ''TOUGH METER'' is built to withstand a 9.9-Foot (3m) drop- Low battery indicator and easily accessible battery compartment- Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locations


Open Fork Meter with automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy

Tester measures AC current via the clamp, and AC/DC voltage, resistance, and continuity via test leads

Wide jaw for measuring current in cables up to 3/0 sizes accommodates cables of diameter up to 0.58-Inch (1.5 cm)

Non-contact voltage tester integrated into the jaw

Includes a carrying case, test leads and 2 x AAA batteries

Jaw and Housing: CATIV 600V/CATIII 1000V Electrical: CATIII 600V/CATII 1000V Class 2, Double Insulation

Powers off automatically after 15 minutes of non-use to conserve battery life

Rugged Klein TOUGH METER is built to withstand a 9.9-Foot (3m) drop

Specifications

Brand Name Klein Tools Item Name Clamp Meter
Type Open Jaw Fork Display Backlit LCD
AC Voltage Range 600 V DC Voltage Range 1000 VDC
Counts 6000 Battery Type (2) 1.5 V AAA
Amperage Range 200 A Environmental Conditions 9.9 ft Drop Test
Weight 0.400 lb Includes Straight Input Test Leads, (2) 1.5 V AAA Batteries, Carrying Case, Instruction Manual
Standards CAT IV 600 V, CAT III 1000 V, IP40 Rated Application Measures AC Current, AC/DC Voltage, Continuity, Resistance
UPC 092644691140

Packages

1 - UNIT - 1