Abbotsford
idi61744

IDEAL INDUSTRIES 61-744 Clamp-Pro™ 600 AAC Clamp Meter with NCV

Price $202.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:61-744

Description

Clamp-Pro™ clamp meter measures up to 600 AAC. Non-contact voltage indicator (70V - 600VAC). Tapered jaws with hook tip. Auto/manual ranging. Data hold. Auto power off. Low battery indicator. 2-year warranty.


Measures up to 600A AC

Non-contact voltage indicator (70V-600VAC)

ContinuityTapered jaws with hook tip

Auto/manual ranging

Data hold

Auto power off

Low battery indicator

Specifications

Brand Name Ideal Sub Brand Clamp-Pro
Item Name Clamp Meter Type AC, Manual/Automatic Selection
Display Digital Resistance 400 OHM/4 KOHM/ 40 KOHM/400 KOHM At 1 PCT + 4 Digits Accuracy, 4 MOHM At 1.5 PCT + 4 Digits Accuracy, 40 MOHM At 3 PCT + 5 Digits Accuracy
Amperage Range 40 - 600 A Accuracy Stated Accuracy At 23 DEG C Plus Or Minus 5 DEG C, Less Than 75 PCT R.H
Dimensions 8 IN Height X 2.600 IN Width X 1.500 IN Depth Standards CAT III Approved
UPC 783250682386

Packages

1 - UNIT - 1