IDEAL INDUSTRIES 61-763 TightSight™ Clamp Meter, 660 AAC with TRMS
Description
TightSight® 660A AC clamp meter with bottom display makes hard-to-reach measurements convenient. Features includes: Tapered jaws with hook tip, Measures AC current, True RMS, AC/DC voltage, Audible continuity, Frequency via clamp head or test leads.
Specifications
Brand Name | Ideal | Sub Brand | TightSight |
Item Name | Clamp Meter | Type | AC, Manual Selection |
Jaw Capacity | 36 mm | Display | Digital |
Capacitance | 0 To 999.9 MFD At 5 PCT Plus 15 Accuracy | Resistance | 0 To 999.9 OHM , 1000 To 9999 OHM At 1.5PCT + 5 Accuracy |
Diode Test | Yes | Accuracy | Stated Accuracy At 23 DEG C Plus Or Minus 5 DEG C, Less Than 75 PCT R.H |
Dimensions | 8.700 IN Height X 3.100 IN Width X 1.800 IN Depth | Standards | CAT IV Approved |
Application | For A Variety Of Industrial And Commercial Environments | UPC | 783250724017 |
Packages
1 - UNIT - 1 |