IDEAL INDUSTRIES 61-765 TightSight™ Clamp Meter, 660A AC/DC with TRMS
Description
660A AC/DC TightSight® Clamp Meter with TRMS, Capacitance, Frequency.PRODUCT FEATURES:• 660 A True RMS clamps for a variety of industrial and commercial environments• Unique TightSight™ bottom display makes hard-to-reach measurements convenient• Easy-to-read displays feature large numbers and green glowing backlight• CAT IV rating for maximum safety• Frequency, capacitance, peak, data hold, max/min
Specifications
Brand Name | Ideal | Sub Brand | TightSight |
Item Name | Clamp Meter | Type | AC/DC, Manual Selection |
Jaw Capacity | 36 mm | Display | Digital |
Capacitance | 0 To 999.9 MFD At 5 PCT Plus 15 Accuracy | Resistance | 0 To 999.9 OHM , 1000 To 9999 OHM At 1.5PCT + 5 Accuracy |
Diode Test | No | Amperage Range | 2 - 660 A |
Accuracy | Stated Accuracy At 23 DEG C Plus Or Minus 5 DEG C, Less Than 75 PCT R.H | Dimensions | 8.700 IN Height X 3.100 IN Width X 1.800 IN Depth |
Standards | CAT IV Approved | Application | For A Variety Of Industrial And Commercial Environments |
UPC | 783250659470 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |