Abbotsford
idi61096

IDEAL INDUSTRIES 61-096 Split-Jaw™ Smart Meter

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:61-096

Description

Measures 0.9-200AAC, 1.3-750VAC, 2.1-1000VDC, 0.0-9999. Audible continuity.Data hold. Integral lead storage .Replaceable test leads. Auto power off. Low battery indication. Test Leads IEC61010-031 compliant. 2-year warranty.

Specifications

Brand Name Ideal Sub Brand Split-Jaw
Type Automatic Display 6000 Digit Large Scale LCD Readout
Resistance 0 To 2000 OHM At 1 PCT Accuracy Accuracy Plus Or Minus (PCT Reading + Number Of Digits) At 23 DEG C Plus Or Minus 5 DEG C Less Than 80 PCT RH
Standards CAT IV-600V, CAT III-1000V, C/UL Listed, CE, C 12966 Application For Automatically Sensing And Displaying AC/DC Volts, AC Amps, Resistance And Continuity
UPC 783250610969

Packages

1 - UNIT - 1