Abbotsford
mil223520

MILWAUKEE TOOL 2235-20 400Amp Clamp Meter, Red

Price $194.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2235-20

Description

The Milwaukee Voltage Detector with LED is used for residential, commercial and industrial applications. The 2202-20 can detect between 50 and 1000V AC and has an industry leading safety rating of CAT IV 1000V. With a built in bright LED work light, the 2202-20 is two tools in one. The durable tip allows for easy checking of power outlets. The 2202-20 is also designed with a green Power On indicator light so you know the voltage detector is working properly before use.


Measures up to 400 A AC, large 1.0 in. jaw opening

Thin jaw profile for easier wire measurement in panels or in bundles

Wide voltage range to 600 AC/DC volts

True-RMS for accurate measurement in all applications

Built-in LED work light

Cat III 600 V for increased safety

BLK on white display with backlight for easier reading

Rugged over-molding increases durability and user grip

Specifications

Brand Name Milwaukee Item Name Clamp Meter
Type Automatically Display Digital
AC Voltage Range 600 VAC DC Voltage Range 600 VDC
Resistance 400 ohm Audible Continuity Yes
Data Hold Yes Amperage Range 400 A AC
Standards CAT III Application For Measuring Conductivity, Inductance, Temperature, True RMS
UPC 045242236930

Packages

1 - UNIT - 1