![flut51000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/17352444.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 648219 1000V T5-1000 Voltage Continuity and Current Tester
Description
Electrical tester with OpenJaw™ Current The Fluke T5 Electrical Testers let you check voltage, continuity and current with one compact tool. With the T5, all you have to do is select volts, ohms, or current and the tester does the rest. OpenJaw™ current lets you check current up to 100A - without breaking the circuit. Its tough test leads stow neatly in the back of the tester, making it easy to tote the T5 in your tool pouch. Detachable SlimReach™ test probes are customized for national electrical standards. The test leads accept optional accessories such as clips and specialty probes. The optional H5 holster lets you clip the T5 onto your belt. Available in 600V and 1000V models.
Specifications
Brand Name | Fluke | Item Name | Continuity Tester |
Accuracy | +/- 2% | Display | LCD |
Power Source | AA Battery | Continuity | < 25 O (On), > 400 O (Off) |
Indicator Type | LED | Battery | (2) AA Zinc Chloride |
Frequency Rating | 45 - 66 Hz | Environmental Conditions | 0 - 95% at 5 - 30 °C, 0 - 75% at 30 - 40 °C, 0 - 45% at 40 - 50 °C Humidity, 2000 m Altitude |
Dimensions | 203 mm L x 51 mm W x 30.5 mm H | Includes | 4 mm Detachable Probes, Instruction Sheet |
Standards | UL Listed, CSA Listed, and VDE Approved, EN 61010-1 CAT IV 600 V, CAT III 1000 V | UPC | 095969053112 |
Packages
1 - UNIT - 1 |