![klnet920](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255315524.jpg?preset=medium)
KLEIN TOOLS ET920 USB Digital Meter, USB-A and USB-C
Description
The Klein Tools ET920 is a USB digital meter for Type-A and Type-C ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can function with any USB-A and most USB-C ports, including Qualcomm Quick ChargeĀ® ports that have the ability to deliver power. It requires NO batteries as it draws power from the power source to function.
Specifications
Brand Name | Klein Tools | Item Name | USB Digital Meter |
Type | USB-A (Type A) and USB-C (Type C) | Measuring Range | 0.05 - 3 A USB-A, 0.05 - 5 A USB-C |
Display Type | LCD | Case Type | Polymer |
Application | USB Port Voltage, Current, Capacity, Energy and Resistance (Calculated) | UPC | 092644691669 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |