Abbotsford
flu414d

FLUKE ELECTRONICS CANADA LP 4106830 414D Distance Measuring Laser

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:4106830

Description

The Fluke 414D is a big step up from the common tape measure and it's much easier to use. Just point and click. No scales to interpret or misread. The 414D measures up to 50 meters (165 ft.), with 2 mm (0.08 in) accuracy and the extra bright laser makes targeting easy. This professional-grade laser distance meter is fast and easy to use to help improve accuracy and reduce measurement errors. You'll save time and money at every step.OTHER USEFUL FEATURES:- Offers minimum/maximum tracking to measure the room’s diagonal and horizontal distance from a stable measurement point- Stores up to five measurement results- Provides audible keypad feedback- Offers battery life of 3000 measurements with automatic shut-off feature- Presents measurements on two-line display with display hold- Powered by two AAA batteries

Specifications

Brand Name Fluke Item Name Distance Meter
Type Laser Measuring Range 50 m
Accuracy +/- 2 mm Power Supply (2) AAA Batteries
Display Type LCD Measuring System Metric/ft/SAE
Battery Type AAA Operating Temperature 0 - 40 °C
Overall Width 53 mm Length 116 mm
Overall Depth 33 mm Width 53 mm
Weight 113 g Includes (2) AAA Batteries, Users Manual on CD, Quick Reference Guide, Vinyl Carrying Pouch, Lanyard, 3 yr Warranty
Standards IEC 61010-1:2001, EN 60825-1:2007 (Class II), EN 55022:2010, EN 61000-4-3:2010, EN 61000-4-8:2010 Application For Indoor and Outdoor use
UPC 095969613552

Packages

1 - UNIT - 1