Abbotsford
kln93ldm100c

KLEIN TOOLS 93LDM100C Compact Laser Distance Measure

Price $55.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:93LDM100C

Description

Klein Tools Compact Laser Distance Measure provides fast and accurate measurements up to 100 feet (30.5 m) with 1/8-Inch (0.3 cm) accuracy and an accuracy of 1/16-Inch (0.2 cm) for the first 30 feet. This compact design fits in a safety vest or shirt pocket to easily carry around a jobsite. The unit automatically saves the last two measurements on the LCD display screen to quickly compare past measurements.


Measures from 2-Inch (5.1 cm) up to 100 feet (30.5 m) with 1/16-Inch (0.16 cm) accuracy for the first 30 feet and accurate to 1/8-Inch (0.32 cm) up to 100 feet (30.5 m)

Laser Distance Measure has lightweight design with pocket clip that makes it easy to carry around a jobsite

Record a single-distance measurement or continuous measurements with a click of a button

Quickly compare the latest measurement with the last 2 measured distances that were automatically saved on the LCD screen

Highly visible reverse contrast LCD display for improved viewing in low light conditions

Toggle between inches, feet and inches, and meters for more precise measurements

Class 2 Laser automatically shuts off after 30 seconds to save battery

Audio alerts when measurement is taken and sound can be disabled

Change the measurement starting point from the top or bottom of the device for faster readings

Designed with a lanyard anchor to attach the unit to a tool bag or tool belt lanyard not included

Specifications

Brand Name Klein Tools Item Name Laser Distance Measure
Type Compact Measuring Range Up to 100 ft
Display Type Reverse Contrast LCD Display Length 1.3 in
Width 1.1 in Material ABS,PC,Silicone Rubber
Weight 0.137 lb UPC 092644930065

Packages

1 - UNIT - 1