Abbotsford
klnvdv501089

Klein Tools VDV Distance Meter, Yellow

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV501-089
Documents Documents

Description

VDV Distance Meter. Cable Length Measurement - determines cable length automatically up to 1500 ft. (457.2 m) on most cables with +/- 5% accuracy and +/- 1 ft. (0.3 m). Cable Fault Finder determines if cable run is broken or damaged. Cable Manager measures cable remaining in box or on reel. Also simplifies cable estimating and helps you bill jobs more accurately. Pre-programmed with nominal cable length constants for: RG59 coaxial, RG6 coaxial, RG11 coaxial, CAT3 twisted pair, CAT5e twisted pair and CAT6 twisted pair. ''User mode'' lets the user adjust the capacitance/foot constant based on the cable being tested. Voltage icon indicates a voltage (up to 20 volts AC or DC) is present in cable being tested and will disable unit. Measurements can be switched between metric and imperial units. Other features included: 2.25'' (57 mm) LCD display, auto-power off, low battery indicator and 2 year warranty. Length constant range: 10 to 40pF/ft. (33 to 132pF/meter). Distance Meter includes: 2 alligator clip leads, 1 RJ-style twisted pair plug, 1 coaxial F-connector jack, 1 9V alkaline battery. Battery life: 425 hours active; 4 years standby. Height: 4.9'' (124 mm); Width: 2.7'' (69 mm); Depth: 1.4'' (36 mm).

Specifications

Brand Name Klein Tools Item Name Distance Meter
Type Capacitance Method, Digital Measuring Range 1500 ft
Accuracy +/-5% Power Supply (1) 9 V Alkaline
Display Type LCD Series VDV
Measuring System Metric/Imperial Battery Type Alkaline
Overall Height 4.9 in Overall Width 2.7 in
Overall Depth 1.4 in Weight 7.5 oz
Includes Cable Fault Finder, (2) Alligator Clip Leads, (1) RJ-Style Twisted Pair Plug, (1) Coaxial F-Connector Jack, (1) 9 V Alkaline Battery Application For Determining Cable Length Automatically
UPC 926445818300

Packages

1 - UNIT - 1