![fluc101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/561659197.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 2437514 12 inch x 14.2 inch x 4.1 inch Fluke Polypropylene Exterior Hard Case, Black
Description
The hard case that fits all Fluke Industrial Test Tools. Configure the diced foam interior to store and protect what you need to carry with you.KEY FEATURES:- Tough polyprophylene exterior shell measures 30.5 x 36 x 10.5 cm (12 x 14.2 x 4.1 in)- Interior cavity measures 23 x 29 x 6.5 cm (9 x 11.5 x 2.5 in)- One year warranty
Specifications
Brand Name | Fluke | Item Name | Hard Case |
Material | Polypropylene | Outside Length | 12 in |
Outside Width | 14.2 in | Outside Height | 4.1 in |
Series | C101 | Inside Length | 9 in |
Inside Width | 11-1/2 in | Inside Height | 2-1/2 in |
For Use With | Fluke 170, 187/189, 27, 80, T5/T+/T+Pro Series Testers | UPC | 009596929174 |
Packages
1 - UNIT - 1 |