FLUKE ELECTRONICS CANADA LP 646858 13.8 ftx5.9 inch x 0.8 inch C125 Soft Meter Case
Description
KEY FEATURES:- Zippered carrying case with detachable external pouch- Accomodates Fluke 120 Series ScopeMeter Testtool or a handheld DMM, both main instrument and test accessories- Front pouch can be detached for optimal flexibility- 1 year warranty
Specifications
Brand Name | Fluke | Item Name | Carrying Case |
Type | Zippered, Soft | Length | 6 in |
Width | 2-1/2 in | Height | 10-1/2 in |
Series | C125 | Material | Nylon/Vinyl |
Color | Black, Yellow | For Use With | 724/725 Series Temperature Calibrator and 120 Series Industrial ScopeMeter Hand Held Oscilloscopes |
Includes | Detachable External Pouch | UPC | 095969052894 |
Packages
1 - UNIT - 1 |