Abbotsford
fluc25

FLUKE ELECTRONICS CANADA LP 681114 2.5 inch x 5 inch x 8.5 inch C25 Large Soft Case for DMMs, Black/Yellow

Price $112.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:681114

Description

Give your Fluke tools the protection they deserve. You bought the best, why not protect them with Fluke cases. The C25 carrying case is a durable, zippered carrying case with padding and inside pocket, and high quality polyester exterior. It includes a convenient hand strap and carries most of Flukeā€™s popular digital multimeters. Our most popular case sold to date! Now available in standard and camouflage designs.Key features:- Zippered carrying case with padding and inside pocket.- One year warranty

Specifications

Brand Name Fluke Item Name Carrying Case
Type Large, Zippered, Soft Length 5 in
Width 2.52 in Height 8.6 in
Series C25 Material Polyester
Color Camouflage For Use With 114/115/116/117 Digital Multimeters
Includes Padding, Inside Pocket UPC 009596900637

Packages

1 - UNIT - 1