
FLUKE ELECTRONICS CANADA LP 2826056 Soft Carrying Durable Case Polyester, Black/Yellow
Description
PRODUCT FEATURES:- Case top opens laterally to allow use of test tool without removing it from the case and includes a strap to secure the test tool - Durable polyester 600D case construction for long life - Compatible with Fluke 20, 70, 11X, 170 Series digital multimeters and other similar format test tools - One-year warranty
Specifications
Brand Name | Fluke | Item Name | Carrying Case |
Length | 5-1/2 in | Width | 2.6 in |
Height | 8.7 in | Series | C35 |
Material | Durable 600D Polyester | Color | Black, Yellow |
For Use With | 170, 187/189 Digital Multimeters | UPC | 009596940007 |
Packages
1 - UNIT - 1 |