Abbotsford
fluc50

FLUKE ELECTRONICS CANADA LP 762823 8.7 inch x 5.8 inch x 1.4 inch C50 Meter Case

Price $120.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:762823

Description

KEY FEATURES:- Zippered carrying case with inside pocket belt loop and inside meter strap- One year warranty

Specifications

Brand Name Fluke Item Name Carrying Case
Type Zippered Length 3-1/2 in
Width 1-1/2 in Height 7.56 in
Series C50 Material Vinyl
For Use With 113/114/115 Multimeters Includes Inside Pocket and Meter Strap, Belt Loop
UPC 009596900987

Packages

1 - UNIT - 1