FLUKE ELECTRONICS CANADA LP 1547885 C510 Leather Meter Case, Brown
Description
PRODUCT FEATURES:- Oiled genuine top grain cowhide- Rugged construction with heavy duty stitching and reinforced rivets- Large tool belt loop and top flap to secure meter- Holds most Fluke DMMs, thermometers, and process calibrators
Specifications
Brand Name | Fluke | Item Name | Carrying Case |
Type | Soft | Length | 5 in |
Width | 2-1/4 in | Height | 9-1/4 in |
Series | C510 | Material | Leather |
For Use With | 70 and 20 Series Digital Multimeters and 66 Series Infrared Thermometer | UPC | 009596908061 |
Packages
1 - UNIT - 1 |