FLUKE ELECTRONICS CANADA LP 1629104 4 inch x 6 inch x 10 inch Fluke Leather Case Tester, Brown
Description
KEY FEATURES:- Oiled genuine top grain cowhide - Oil tanned for long life - Rugged construction with heavy duty stitching and reinforced rivets - Large tool belt loop and top flap to secure tester - Holds Fluke electrical testers - One year warranty
Specifications
Brand Name | Fluke | Item Name | Carrying Case |
Length | 6 in | Width | 4 in |
Height | 10 in | Series | C520A |
Material | Leather | For Use With | Electrical Tester |
UPC | 095969110976 |
Packages
1 - UNIT - 1 |