FLUKE ELECTRONICS CANADA LP 466029 Soft Case for DMM and Visual IR Thermometers
Description
KEY FEATURES:- Zippered carrying case with inside pocket and belt loop- One year warranty
Specifications
Brand Name | Fluke | Item Name | Carrying Case |
Type | Zippered | Length | 3-1/2 in |
Width | 2.8 in | Height | 8 in |
Series | C90 | Material | Soft Polyester |
For Use With | DMMS, 8060A/8062A Series Digital Multimeter/Thermometer | Includes | Inside Pocket, Belt Loop |
UPC | 095969003537 |
Packages
1 - UNIT - 1 |