
CHUBB EDWARDS 60 inch Edward Signaling Tube Sample
Description
Sampling tube use with SD series
Specifications
Brand Name | Edwards-Signals | Item Name | Air Sample Tube |
Type | Rigid | Material | Metal |
Length | 60 in | For Use With | SD-4WJ 4-Wire Duct Smoke Detector |
UPC | 793016035639 |
Packages
1 - UNIT - 1 |