NOTIFIER CANADA ST-3A SAMPLE TUBE 36in
Description
Metal sampling tube. Duct width from 2 to 4 ft.
Specifications
Brand Name | Honeywell | Item Name | Metal Sampling Tube |
Measuring Range | 2 - 4 ft | Material | Metal |
Series/Model | ST | For Use With | Legacy, DH100, DH200, DH400, and DH500 Series Detectors |
Application | For HVAC Duct Smoke Detection and Monitoring Products |
Packages
1 - UNIT - 1 |