CHUBB EDWARDS CSBU-1 Chubb Edwards EC Series Smoke Heat Base Mount Fire Detector, White
Description
The CSBU-1 standard base provides simple plug-and-twist installation for all EC series detectors. Removal of the detector does not require the disconnection of wiring.
Specifications
Brand Name | Edwards-Signals | Item Name | Detector Base |
Material | Plastic | Mounting | Surface |
Type | Standard | Color/Finish | White |
Dimensions | 4.65 in W x 0.71 in D | For Use With | SC Series SC10U-3B, SC30U-3B and EC Series EC30DU-3, EC30U-3, EC10C-3 Smoke Detectors |
Includes | (6) Screw Terminal | Standards | UL, ULC Listed |
Application | For Mounting and Wiring Smoke Detectors | UPC | 793016029140 |
Packages
1 - UNIT - 1 |