IDEAL INDUSTRIES 61-501 Receptacle Tester with GFCI
Description
Warns against faulty wiring in 3-wire receptacles. For use on 120VAC circuits. 1-year warranty.
Specifications
Brand Name | Ideal | Item Name | GFCI Receptacle Tester |
Type | GFI Receptacle | Voltage Rating | 120 VAC |
For Use With | 125 VAC Circuits | Standards | C/US UL Listed |
UPC | 783250615018 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |