
INTERMATIC INC FWZ72-120U Hour Meter Non-Resettable, AC Hour Meter, 120 VAC
Description
FWZ Series AC hour meter is non-resettable and flush-panel mounted with watertight/dust tight sealed bezels. All models are black plastic (except FWZ72B which is blue-silver on colorless frosted polycarbonate) with white numerals on black background. Tenths and hundredths numerals are yellow.
Specifications
Brand Name | Intermatic | Item Name | Hour Meter |
Type | Non-Resettable, AC Hour Meter | Display Type | Analog, Digital |
Timing Range | 99999.99 hr | Number of Digits | 7 |
Voltage Rating | 120 V | Temperature Rating | 160 degrees F |
Frequency Rating | 50/60 Hz | NEMA Rating | IP54 |
Color | Black | Series/Model | FWZ72 |
Bezel Face Size | 2.83 in | Bezel Face Type | Round |
Mounting | Flush, Panel | Standards | UL Listed, CSA Certified, CE |
UPC | 614573270106 |
Packages
1 - UNIT - 1 |