INTERMATIC UWZ48E-120UINTERMATIC UWZ48E-120UINTERMATIC UWZ48E-120U AC Hour Meter
Description
Flush mounted with bracket, the UWZ48E unit fits into a 1.79" x 1.79" (45.5 x 45.5 mm) cutout. The thickness of the panel for flush mounting can be up to .35" (9 mm). The unit is secured in position by a plastic slip-on retaining bracket. The unit also fits square or round openings for 72 mm with optional 72 mm bezel.
Specifications
Brand Name | Intermatic | Item Name | AC Hour Meter |
Type | Non-Resettable | Display Type | Analog |
Timing Range | 99999.99 hr | Voltage Rating | 120 V |
Temperature Rating | -40 to 160 °F | Frequency Rating | 60 Hz |
Color | Gray | Series/Model | UWZ48E |
Bezel Face Size | 1.89 X 1.89 in | Bezel Face Type | Square |
Mounting | Flush | Includes | Bracket |
Standards | UL Listed, CSA, CE Certified, HVACR Rated | Application | For Indoor Use |
UPC | 614573212106 |
Packages
1 - UNIT - 1 |