Abbotsford
itrcj3s

ITRON CANADA CJ3S 100Amp 240V 1 Phase Itron Meter

Inventory
Unavailable for order
Manufacturer:ITRON CANADA
Manufacturer #:CJ3S

Specifications

Brand Name Itron Item Name Meter
Type 1-Phase Voltage Rating 240 V
Amperage Rating 100 A

Packages

1 - UNIT - 1