![itrgca2015](/images/no-image-en.png)
ITRON CANADA GCA2015 200Amp 480/600V 3 Pole Itron Meter
Specifications
Brand Name | Itron | Item Name | Meter |
Type | 3-Pole | Voltage Rating | 480/600 V |
Amperage Rating | 200 A |
Packages
1 - UNIT - 1 |
Brand Name | Itron | Item Name | Meter |
Type | 3-Pole | Voltage Rating | 480/600 V |
Amperage Rating | 200 A |
1 - UNIT - 1 |