
SHEPHERD INSTRUMENTS D2S240200 200Amp 240V 4-Jaw Info Meter
Description
Specifications
Brand Name | Itron | Item Name | Info Meter |
Type | 4-Jaw | Voltage Rating | 240 V |
Amperage Rating | 200 A |
Packages
1 - UNIT - 1 |
Brand Name | Itron | Item Name | Info Meter |
Type | 4-Jaw | Voltage Rating | 240 V |
Amperage Rating | 200 A |
1 - UNIT - 1 |