Abbotsford
grn5715

Greenlee Gas Lamp Tester

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:5715

Description

Gas lamp tester, voltage – up to 500 VAC/DC; continuity – to 300 kohm. Test most fluorescent lamps, low pressure sodium vapor, high pressure sodium discharge lamps, neon tubes, mercury vapor and metal halide lamps. Checks starters, resistors, ignitors, capacitors and photo cells. Indicates AC/DC voltage and continuity. Includes detachable antenna, batteries, leads, probes, clamps and holster. Lifetime Limited Warranty.

Specifications

Brand Name Greenlee Item Name Gas Lamp Tester
Type Gas Lamp Antenna Length 27.000 IN (686.000 MM)
Includes Antenna, Batteries, Leads, Probes, Clamps And Holster Application Test Most Fluorescent Lamps, Low Pressure Sodium Vapor, High Pressure Sodium Discharge Lamps, Neon Tubes, Mercury Vapor And Metal Halide Lamps,ChecksStarters, Resistors, Ignitors, Capacitors And Photo Cells
UPC 783310345299

Packages

1 - UNIT - 1