Abbotsford
grnlt100

GREENLEE LT-100 Greenlee Lamp Tester

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:LT-100

Description

TESTER-LAMP (LT-100)

Specifications

Brand Name Greenlee Item Name Lamp Tester
Measuring Range 60 - 250 VAC Voltage, 0 - 5 MO Continuity Color Yellow
Power Supply 60 - 250 VAC Warranty Limited Lifetime
Includes (1) 9 V Battery and Carrying Case Standards CAT II, CE, cULus Listed
Application Tests HID and Fluorescent Lamps UPC 783310075417

Packages

1 - UNIT - 1