Abbotsford
idi61035

IDEAL INDUSTRIES 61-035 E-Z Check® Circuit Tester

Price $55.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:61-035

Description

E-Z Check circuit tester with No-slip ergonomic design maximizes comfort. Premium neon lamps prevent false readings. Tough impact-resistant case. Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3-wire, 125V AC circuits. 2-year warranty.


Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3 wire, 120 VAC circuits

Simulates ground fault for testing GFCIs

No-slip ergonomic design maximizes comfort

Premium neon lamps prevent false readings

Tough, impact-resistant case

2-year warranty

Specifications

Brand Name Ideal Sub Brand E-Z Check®
Item Name Circuit Tester Type Circuit Tester
Power Supply 125 VAC Standards C/US UL Listed
Application For Correct Wiring, Polarity, Ground Fault Interruption UPC 783250610358

Packages

1 - UNIT - 1
Customers who bought this item also bought