
KIDDE 21031592 WATER LEAK & FREEZEDETECTOR WIFI APP
Description
Kidde designed the Water Leak + Freeze Detector with smart features to alert you to water leaks or temperatures approaching freezing as soon as a situation develops - even when you aren't at home. Simply place the devices in areas that are at a high risk for water damage or freezing. They'll emit a loud beep and connect with the Kidde app to send a notification to your phone, giving you the time you need to take action - and to help you stay ahead of major damage.
Specifications
Brand Name | Kidde | Item Name | Water Leak and Freeze Detector |
Type | Early Detection, Smart | Voltage Rating | 120 VAC |
Amperage Rating | 53 mA | Frequency Rating | 60 Hz |
Battery Type | 3 V Sealed Lithium Battery Backup | Connection Type | Plug-In |
Temperature Rating | 40 - 100 °F | Warranty | 1 yr Limited |
Standards | CSA-6.19, ULC S531 | UPC | 047871315925 |
Packages
5 - UNIT - (5) |