Abbotsford
grn93172

GREENLEE 93-172 Greenlee Digital Light Meter

Price $474.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:93-172
Documents Documents

Description

The Greenlee 93-172 is a digital light meter intended to measure light emitted from fluorescent, metal halide, high-pressure sodium and incandescent light sources. Color and cosine-corrected for enhanced accuracy. Measures up to 50,000 lux. Peak and data hold means no lost measurements.

Specifications

Brand Name Greenlee Item Name Light Meter
Type Digital Measuring Range 0.1 - 50000 Lux, 0.01 - 5000 ft cd
Display Digital Includes (1) 9 V Battery, Carrying Case
Application For use to Measure Incandescent, Fluorescent, Metal Halide, High Pressure Sodium and Halogen Lamp Output UPC 783310060604

Packages

1 - UNIT - 1